5305C3
Description
5305C3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 25MM ID 62MM OD 25.4MM W OPEN
Part # 5305C3
BDI # 1203797
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
NKI75/25-XL
Description
NKI75/25-XL X-LIFE NEEDLE ROLLER BRG ; 75MM BORE 105MM OD
Part # NKI75/25-XL
BDI # 1175717
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Radial Precision Bearing | Steel Cage | Light Duty | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591284
Self Aligning:
No
22216EMW33C3
Description
22216EMW33C3 SPHERICAL RLR BRG ; 80MM ID 140MM OD 33MM WD
Part # 22216EMW33C3
BDI # 1424215
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
3307 A-2ZTN9/C3VT113
Description
3307 A-2ZTN9 /C3VT113 BALL BEARING ; NON-RETURNABLE ANG CONTACT DOUBLE ROW
Part # 3307 A-2ZTN9/C3VT113
BDI # 1477522
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Glass Fibre Reinforced Cage | VT113-Lithium Complex Thickener Grease
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Component:
Cone
Width - Millimeter:
36.068
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Carburized Steel Case
Precision Class:
Standard
Basic Number:
529X