NU312-E-XL-TVP2

COMPARE

NU312-E-XL-TVP2

Description
NU312-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; 60MM X 130MM X 31MM POLYAMIDE CAGE

FAG

Part # NU312-E-XL-TVP2

BDI # 1164594

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 449098
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Request A Price QTY