RAPTOR ES3 FULL SPACER ELEMENT
Description
RAPTOR ES3 FULL SPACER ELEMENT
Part # 017065
BDI # 20494207
Features
Component:
Spacer Element
Width - Millimeter:
77.724
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
4
Outside Diameter - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands | Split | 5.51 Inch Maximum Distance Between Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
371In-Lbs
Width - Inch:
3.06
24126CC3
Description
24126CC3 SPHERICAL ROLLER BEARING ; 130MM BOREX210MM ODX80 MM W
Part # 24126CC3
BDI # 17757569
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Outside Diameter - Millimeter:
210
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22238 CCK/C4W33
Description
22238 CCK /C4W33 SPHR ROLLER BRG ; 190MMX340MMX92MM
Part # 22238 CCK/C4W33
BDI # 1265003
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
67720CD-2
Description
67720CD-20081 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 9.755" OD 3-5/16" WD
Part # 67720CD-20081
BDI # 1349191
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
247.65
Other Features:
Outer Race with Oil Hole and Groove
Global Part Number GPN:
649269
Precision Class:
Standard
Basic Number:
67720CD
H242610-2
Description
H242610-20024 TAPERED ROLLER BEARING CUP ; PRECISION 13-1/4" OD 3-1/16" WD
Part # H242610-20024
BDI # 1356758
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
13.25
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
336.55
Other Features:
Heavy Duty
Global Part Number GPN:
645739
Precision Class:
Standard
Basic Number:
H242610