VEX1900-14N-G-X3
Description
VEX1900-14N-G-X3 PROPORTIONAL VALVE ; 1-1/2" NPT PORT
Part # VEX1900-14N-G-X3
BDI # 24863032
Features
Port Type:
1-1/2" FNPT | 2" FNPT
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
Body Ported | With Gauge
Overall Length - Inch:
4.724
Voltage:
Not Applicable
Overall Width - Inch:
5.965
VQ2100-51
Description
VQ2100-51 SOLENOID VALVE ; 5 PORT 4 WAY/2 POSITION 24VDC
Part # VQ2100-51
BDI # 17876246
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.46 - 0.6 Cv Factor | Standard | Light and Surge Voltage Suppressor | Non Locking Push Manual Override | Dust Protected
Overall Length - Inch:
4.472
Voltage:
24 VDC
Overall Width - Inch:
0.63
NVZM450-N01-34B
Description
NVZM450-N01-34B MECHANICAL VALVE ; 5 PORT 4 WAY/2 POSITION
Part # NVZM450-N01-34B
BDI # 17857050
Features
Port Type:
1/8" FNPT
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Air Pilot - Spring - Detent | Air Pilot - Turn Selector Lever Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.55 Cv Factor | Air - Inert Gas Fluid | Black
Overall Length - Inch:
1.575
Voltage:
Not Applicable
Overall Width - Inch:
1.575
VHS20-N02B-Z
Description
VHS20-N02B-Z PRESSURE RELIEF VALVE ; 3 PORT 3 WAY/2 POSITION
Part # VHS20-N02B-Z
BDI # 17873544
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Spring - Detent | Manual Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.88/0.84 Cv Factor | Air Fluid | With Locking Holes | White Body | In/Out Position
Overall Length - Inch:
1.575
Voltage:
Not Applicable
Overall Width - Inch:
1.835
VQ4101-51
Description
VQ4101-51 SOLENOID VALVE ; 2 POSITION SINGLE PLUG-IN 24VDC
Part # VQ4101-51
BDI # 21522666
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
With Surge Suppressor and Light | Non-Locking Manual Override
Overall Length - Inch:
5.512
Voltage:
24 VDC
Overall Width - Inch:
1.039