TIUB11R-20
Description
TIUB11R-20 POLYURETHANE TUBING ; 3/8" TUBE OD 66' LEN RED
Part # TIUB11R-20
BDI # 17955203
Features
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
0.375
Outside Diameter - Millimeter:
9.525
Other Features:
Shore A 95 Hardness | Minimum Bending Radius 1.06 Inch
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
6.35
Color:
Red
Product Name:
Tubing
TU0604BU-33
Description
TU0604BU-33 POLYURETHANE TUBING ; 4MM ID 6MM OD 100FT BLUE
Part # TU0604BU-33
BDI # 17955947
Features
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
0.236
Outside Diameter - Millimeter:
6
Other Features:
Shore A 95 Hardness | Minimum Bending Radius 15 MM
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
4
Color:
Blue
Product Name:
Tubing
XT34-60
Description
XT34-60 MECHANICAL VALVE ; 5 PORT 4 WAY/2 POSITION
Part # XT34-60
BDI # 17897401
Features
Port Type:
1/8" FNPT | M5
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Foot Pedal | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | With Lock | Pilot Signal for Air Operated Valve Application
Overall Length - Inch:
7.559
Voltage:
Not Applicable
Overall Width - Inch:
2.913
VR2110-01
Description
VR2110-01 TIME DELAY VALVE ; 3 PORT 3 WAY/2 POSITION
Part # VR2110-01
BDI # 17879135
Features
Port Type:
1/8" RC
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Spring | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid
Overall Length - Inch:
2.913
Voltage:
Not Applicable
Overall Width - Inch:
2.677
VQZ2121-5L1-N7T
Description
VQZ2121-5L1-N7T SOLENOID VALVE ; 5 PORT 4 WAY/2 POSITION 24VDC
Part # VQZ2121-5L1-N7T
BDI # 18602320
Features
Port Type:
1/4" Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.45 - 0.44 Cv Factor | Body Ported | L Plug Connector With Light/Surge Voltage Suppressor | Non Locking Style
Overall Length - Inch:
3.681
Voltage:
24 VDC
Overall Width - Inch:
0.591