VUVS-L20-M32C-MD-G18-F7-1C1;575274
Description
VUVS-L20-M32C-MD-G18-F7-1C1 NR. 575274
Part # VUVS-L20-M32C-MD-G18-F7-1C1 NR. 575274
BDI # 20211151
Features
Port Type:
1/8" G
Number of Ports/Way:
3 Port | 2 Way
Valve Type:
Spool | Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Normally Closed
Overall Length - Inch:
4.358
Voltage:
24 VDC
VMPA1-M1H-M-PI;533342
Description
VMPA1-M1H-M-PI NR. 533342
Part # VMPA1-M1H-M-PI NR. 533342
BDI # 15013284
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Piston | Solenoid
Actuation:
Solenoid - Air Pilot - Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
360 L/Min Flow Rate | Reversible | Through Hole Mounting | -5 To 50 Deg C Ambient Temperature
Overall Length - Inch:
4.492
Voltage:
24 VDC
Features
Port Type:
1/8" G
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.18 - 0.17 - 0.17 - 0.17 Cv Factor | Body Ported | Standard Type
Overall Length - Inch:
2.291
Voltage:
24 VDC
CPE14-M1BH-5J-1/8;196939
Description
CPE14-M1BH-5J-1/8 NR. 196939
Part # CPE14-M1BH-5J-1/8 NR. 196939
BDI # 15013232
Features
Port Type:
1/8" G
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Piston | Solenoid
Actuation:
Solenoid - Air Pilot - Manual | Solenoid - Air Pilot - Manual Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.8 Cv Factor | 800 L/Min Flow Rate | Through Hole Mounting | -5 To 50 Deg C Ambient Temperature | Square Plug Socket | Internal Pilot Air
Overall Length - Inch:
4.646
Voltage:
24 VDC
CPE18-M1H-5L-1/4;163142
Description
CPE18-M1H-5L-1/4 NR. 163142
Part # CPE18-M1H-5L-1/4 NR. 163142
BDI # 15040237
Features
Port Type:
1/4" G
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Piston | Solenoid
Actuation:
Solenoid - Air Pilot - Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.5 Cv Factor | 1300 L/Min Flow Rate | Reversible | Through Hole Mounting | -5 To 50 Deg C Ambient Temperature | Square Plug Socket | Internal Pilot Air
Overall Length - Inch:
5.433
Voltage:
24 VDC