7409-B-XL-MP
Description
7409-B-XL-MP X-LIFE BEARING ; ANGULAR CONTACT 45MM X 120MM X 29MM
Part # 7409-B-XL-MP
BDI # 1411223
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
235842
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
3206-BD-XL-TVH-C3
Description
3206-BD-XL-TVH-C3 X-LIFE BEARING ; ANGULAR CONTACT 30MM X 62MM X 23.8MM
Part # 3206-BD-XL-TVH-C3
BDI # 1410861
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
257057
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
3307-BD-XL-C3
Description
3307-BD-XL-C3 X-LIFE BEARING ; ANGULAR CONTACT 35MM X 80MM X 34.9MM
Part # 3307-BD-XL-C3
BDI # 19408414
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)