GE200GS2RS
Description
GE 200GS 2RS SPHERICAL PLAIN BEARING ; 200MM ID X 320MM OD X 165MM W
Part # GE200GS2RS
BDI # 514692
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
100
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Other Features:
2 Piece
Self Aligning:
Yes
GE220ES2RS
Description
GE 220ES 2RS SPHERICAL PLAIN BEARING ; 220MM ID X 320MM OD X 135MM W
Part # GE220ES2RS
BDI # 514699
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
100
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Other Features:
2 Piece
Self Aligning:
Yes
23240-2CS5K/VT143
Description
23240-2CS5K/VT143 SPHR ROLLER BRG
Part # 23240-2CS5K/VT143
BDI # 22783489
Features
Enclosure:
2 Seals
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | 25 to 45 Percent Filled With LGEP 2 Grease
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
GE180GS2RS
Description
GE 180GS 2RS SPHERICAL PLAIN BEARING ; 180MM ID X 290MM OD X 155MM W
Part # GE180GS2RS
BDI # 514688
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
100
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Other Features:
2 Piece
Self Aligning:
Yes
23944 2CS/VT143
Description
23944 2CS/VT143 SPHR ROLLER BRG ; POR
Part # 23944 2CS/VT143
BDI # 22783479
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Other Features:
25 to 45 Percent Filled With LGEP 2 Grease
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing