Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 4

Next

Compare
CFES8B

COMPARE

CFES8B

Description
CFES8B CAMFOLLOWER BEARING

IKO

Part # CFES8B

BDI # 514106

Features

Roller Width - Inch: 0.433
Thread Size: M8 X 1.25
Stud Diameter - Inch: 0.315
Stud Diameter - Millimeter: 8
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 19
Other Features: Caged
Global Part Number GPN: 238118

Price Inventory : Available to order
Loading Price
QTY
CFES8BR

COMPARE

CFES8BR

Description
CFES8BR CAMFOLLOWER BEARING

IKO

Part # CFES8BR

BDI # 514107

Features

Roller Width - Inch: 0.433
Thread Size: M8 X 1.25
Stud Diameter - Inch: 0.315
Stud Diameter - Millimeter: 8
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 19
Other Features: Caged
Global Part Number GPN: 238119

Price Inventory : Available to order
Loading Price
QTY
CF8VBR

COMPARE

CF8VBR

Description
CF8VBR CAMFOLLOWER BEARING

IKO

Part # CF8VBR

BDI # 514045

Features

Roller Width - Inch: 0.433
Thread Size: M8 X 1.25
Stud Diameter - Inch: 0.315
Stud Diameter - Millimeter: 8
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 19
Other Features: Full Complement
Global Part Number GPN: 238055

Price Inventory : Available to order
Loading Price
QTY
CF 8 FB

COMPARE

CF 8 FB

Description
CF 8 FB CAM FOLLOWER ; 8MM STUD X 19MM OD X 11MM W SST

IKO

Part # CF 8 FB

BDI # 23280565

Features

Roller Width - Inch: 0.433
Thread Size: M8 X 1.25
Stud Diameter - Inch: 0.315
Stud Diameter - Millimeter: 8
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 19
Roller Diameter - Inch: 0.748
Other Features: Single Row | Stainless Steel Cage Material | 3790N Static Load Rating | 3400N Dynamic Load Rating

Price Inventory : Available to order
Loading Price
QTY
CF 8 WBR

COMPARE

CF 8 WBR

Description
CF 8 WBR CAM FOLLOWER ; 8MM STUD X 19MM OD X 11MM W CST

IKO

Part # CF 8 WBR

BDI # 23280571

Features

Roller Width - Inch: 0.433
Thread Size: M8 X 1.25
Stud Diameter - Inch: 0.315
Stud Diameter - Millimeter: 8
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 19
Roller Diameter - Inch: 0.748
Other Features: Caged | Thrust Disk Type | Carbon Steel

Price Inventory : Available to order
Loading Price
QTY