3MMC9128WI SUL
Description
3MMC9128WI SUL PRECISION BALL BEARING ; POR PHENOLIC 140MM BORE ANGULAR CONTACT
Part # 3MMC9128WI SUL
BDI # 22848759
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Inch
Outside Diameter - Inch:
6.313
Flush Ground:
No
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring
3MMC206WI SUL
Description
3MMC206WI SUL PRECISION BALL BEARING ; POR PHENOLIC 30MM BORE ANGULAR CONTACT
Part # 3MMC206WI SUL
BDI # 22845883
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
3MMC216WI SUH
Description
3MMC216WI SUH PRECISION BALL BEARING ; POR PHENOLIC 80MM BORE ANGULAR CONTACT
Part # 3MMC216WI SUH
BDI # 22842159
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
3MMC9116WI DUH
Description
3MMC9116WI DUH PRECISION BALL BEARING ; POR DUPLEX PHENOLIC 80MM BORE AC
Part # 3MMC9116WI DUH
BDI # 22842261
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring