00118ET3E143T-S
Description
00118ET3E143T-S GENERAL PURPOSE MOTOR ; 1HP 1800RPM 3PH 208-230/460V
Part # 00118ET3E143T-S
BDI # 21464265
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.583
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
Foot Mounted
00118ES1E143T-S
Description
00118ES1E143T-S GENERAL PURPOSE MOTOR ; 1HP 1800RPM 1PH FOOT MOUNT TEFC
Part # 00118ES1E143T-S
BDI # 21542816
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.97
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
Foot Mounted
00118ET3E143T-W22
Description
00118ET3E143T-W22 AC MOTOR ; 1HP FR 143T 460V 3PH TEFC 1760 RPM
Part # 00118ET3E143T-W22
BDI # 958534
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.346
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
Foot Mounted
00136ET3E143T-W22
Description
00136ET3E143T-W22 AC MOTOR ; 208-230/460V 1HP 3PH 3600RPM 143TC TEFC
Part # 00136ET3E143T-W22
BDI # 958625
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.346
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
Foot Mounted