Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
JPL1508T

COMPARE

JPL1508T

Description
JPL1508T PUMP AC MOTOR ; 5HP 1725RPM 1PH 60HZ 213JP 3727L OPSB F1

BALDOR-RELIANCE

Part # JPL1508T

BDI # 129185

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.25
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 31.75

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Close Coupled Pump
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
JPL1509T

COMPARE

JPL1509T

Description
JPL1509T PUMP AC MOTOR ; 7.5HP 3450RPM 1PH 60HZ 213JP 3729L OPEN

BALDOR-RELIANCE

Part # JPL1509T

BDI # 129186

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.25
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 31.75

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Close Coupled Pump
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY