Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare

COMPARE

33-2332Z180G1

Description
33-2332Z180G1 DC MOTOR ; 2HP 2400RPM DC 56YZ 3327P OPFC F3 N

BALDOR-RELIANCE

Part # 33-2332Z180G1

BDI # 20104152

Features

Enclosure: OPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 2400
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 13.77

Current: DC
Inch - Metric: Inch
Horse Power: 2HP
Base to Center Height - Millimeter: 88.9
Mounting Method: Rigid | F3 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

33-2306Z186G1

Description
33-2306Z186G1 ; POR 2HP 4000RPM DC 56YZ 3320P OPFC F3 N

BALDOR-RELIANCE

Part # 33-2306Z186G1

BDI # 20106287

Features

Enclosure: OPFC
Shaft Diameter - Inch: 0.63
Sync RPM: 4000
Shaft Diameter - Millimeter: 16.002
Overall Length - Inch: 13.07

Current: DC
Voltage: 90
Inch - Metric: Inch
Horse Power: 2HP
Mounting Method: F3 Face

Price Inventory : Available to order
Loading Price
QTY