Features
Component:
Sleeve Assembly
Width - Millimeter:
358.9
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.75
Outside Diameter - Millimeter:
425.45
Other Features:
HercuFlex | Flanged | 2200RPM Unbalance Speed | Shrouded Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
771300In-Lbs
Width - Inch:
14.13
Features
Component:
Sleeve Assembly
Width - Millimeter:
384.3
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18
Outside Diameter - Millimeter:
457.2
Other Features:
Double Engagement | Flanged | 2100RPM Unbalanced Speed | Exposed Bolt | With Molded Seal
Coupling Type:
Gear Coupling
Torque:
877100In-Lbs
Width - Inch:
15.13
Features
Component:
Sleeve Assembly
Width - Millimeter:
377.952
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Coupling Type:
Gear Coupling
Torque:
598500In-Lbs
Width - Inch:
14.88
Features
Component:
Sleeve Assembly
Width - Millimeter:
358.9
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.75
Outside Diameter - Millimeter:
425.45
Other Features:
HercuFlex | Flanged | 2200RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
771300In-Lbs
Width - Inch:
14.13
FA 5.5E SLEEVE WITH SEAL
Description
FA-5.5E-SLEEVE-W/SEAL
Part # FA-5.5E-SLEEVE-W/SEAL
BDI # 597677
Features
Component:
Sleeve Assembly
Width - Millimeter:
358.9
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.75
Outside Diameter - Millimeter:
425.45
Other Features:
Double Engagement | Flanged | 2200RPM Unbalanced Speed | Exposed Bolt | With Molded Seal
Coupling Type:
Gear Coupling
Torque:
670700In-Lbs
Width - Inch:
14.13