Features
Enclosure:
2 Seals
Wheel Width - Millimeter:
7.88
Eccentric/Concentric:
Concentric
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.771
Outside Diameter - Millimeter:
19.58
Other Features:
Double Row Angular Contact Bearing | Carbon Chromium | Nylon Retainer | ABEC 1
Rolling Element:
Ball
Product Name:
Wheel
W1SSX
Description
W1SSX V RAIL WHEEL ; 3/16" BORE 0.771" OD 0.31" OA WID
Part # W1SSX
BDI # 19122748
Features
Enclosure:
2 Seals
Wheel Width - Millimeter:
7.88
Eccentric/Concentric:
Concentric
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
0.771
Outside Diameter - Millimeter:
19.58
Other Features:
Double Row Angular Contact Bearing | Carbon Chromium | Nylon Retainer | ABEC 1
Rolling Element:
Ball
Product Name:
Wheel
SS-LR-N-25-C-NS
Description
SS-LR-N-25-C-NS FLAT RAIL WHEEL ; 8MM BORE 25MM OD 33.5MM OA WID
Part # SSLRN25CNS
BDI # 19121361
Features
Enclosure:
2 Seals
Wheel Width - Millimeter:
7
Eccentric/Concentric:
Concentric
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
0.984
Outside Diameter - Millimeter:
25
Other Features:
Through Hole Fixing with Long Stud | Narrow Roller | Carbon Chromium | Crowned Outer | Nitrile Seal | M8 X 1 Stud
Rolling Element:
Ball
Product Name:
Studded Wheel
SWAC1SS227
Description
SWAC1SS227 V RAIL WHEEL ; 15/64" BORE 0.771" OD 1" OA WID
Part # SWAC1SS227
BDI # 19121901
Features
Enclosure:
2 Shields
Wheel Width - Millimeter:
7.88
Eccentric/Concentric:
Concentric
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
0.771
Outside Diameter - Millimeter:
19.58
Other Features:
Carbon Chromium | Heat Stabilized
Rolling Element:
Ball
Product Name:
Studded Wheel
LR-N-25-E
Description
LR-N-25-E FLAT RAIL WHEEL ; 8MM BORE 25MM OD 33.5MM OA WID
Part # LRN25E
BDI # 19119060
Features
Enclosure:
2 Shields
Wheel Width - Millimeter:
7
Eccentric/Concentric:
Eccentric
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0.984
Outside Diameter - Millimeter:
25
Other Features:
Through Hole Fixing with Long Stud | Narrow Roller | Carbon Chromium | Crowned Outer | Metal Shield | M8 X 1 Stud
Rolling Element:
Ball
Product Name:
Studded Wheel