12X26 ST WI HE25;225786
Description
12X26 ST WI HE25 ; 225786 PULLEY, WING HE HEAVY DUTY (SMARTCATALOG)
Part # 225786
BDI # 27302955
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
45.72
Class:
Heavy Duty
Pulley Diameter - Millimeter:
304.8
Pulley Diameter - Inch:
12
Face Type:
Straight Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System
Mounting Method:
Bushed
12X57 CR DR HE25 3/8 HBG LAG;202201
Description
12X57 CR DR HE25 3/8 HBG LAG ; 202201, DRUM PULLEY (SMARTCATALOG)
Part # 202201
BDI # 27303608
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
45.72
Class:
Heavy Duty
Pulley Diameter - Millimeter:
304.8
Pulley Diameter - Inch:
12
Face Type:
Crowned Face
Face Width - Millimeter:
1447.8
Face Width - Inch:
57
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System | With 3/8 Inch Herringbone Lagging
Mounting Method:
Bushed
8X63 ST DR HE25
Description
8X63 ST DR HE25 DRUM PULLEY ; NON RETURNABLE
Part # 8X63 ST DR HE25
BDI # 267473
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
45.72
Class:
Heavy Duty
Pulley Diameter - Millimeter:
203.2
Pulley Diameter - Inch:
8
Face Type:
Straight Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
Double HE Bushing | CEMA Specification | One Piece Die | Flange Mount Bushing System
Mounting Method:
Bushed
10X26 ST DR HE25
Description
10 X 26 ST DR HE25 ; POR NON RETURNABLE
Part # 10X26 ST DR HE25
BDI # 267475
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
45.72
Class:
Heavy Duty
Pulley Diameter - Millimeter:
254
Pulley Diameter - Inch:
10
Face Type:
Straight Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
Double HE Bushing | CEMA Specification | One Piece Die | Flange Mount Bushing System
Mounting Method:
Bushed
10X32 ST DR HE25
Description
10X32 ST DR HE25 DRUM PULLEY ; NON RETURNABLE
Part # 10X32 ST DR HE25
BDI # 267476
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
45.72
Class:
Heavy Duty
Pulley Diameter - Millimeter:
254
Pulley Diameter - Inch:
10
Face Type:
Straight Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
Double HE Bushing | CEMA Specification | One Piece Die | Flange Mount Bushing System
Mounting Method:
Bushed