8MX-80S-36
Description
8MX-80S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36
Part # 77183080
BDI # 1117480
Features
Pitch Diameter - Inch:
8.02
Flange Outside Diameter - Millimeter:
213.868
Inch - Metric:
Metric
Outside Diameter - Inch:
7.957
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter:
203.708
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
371.475
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Web Style | Type B2F
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
8.02
Flange Outside Diameter - Millimeter:
213.106
Inch - Metric:
Metric
Outside Diameter - Inch:
7.966
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
QD Bushing | Web Style | Type D2F
Pitch Diameter - Millimeter:
203.708
Mounting Method:
Bushed
PHP 80-14M-55TB
Description
PHP 80-14M-55TB PULLEY ; NON-RETURNABLE
Part # PHP 80-14M-55TB
BDI # 1289729
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
70
Face Width - Inch:
2.756
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
356.51
Mounting Method:
Bushed
Belt Width - Millimeter:
55
PHP 80-14M-40RSB
Description
PHP 80-14M-40RSB PULLEY ; NON-RETURNABLE
Part # PHP 80-14M-40RSB
BDI # 1290058
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
54
Face Width - Inch:
2.126
Belt Pitch:
14 MM
Other Features:
Arm Style
Pitch Diameter - Millimeter:
356.51
Mounting Method:
Rough Bore
Belt Width - Millimeter:
40