328MT20AF-L55S1L
Description
328MT20AF L55S1L ; POR THT HIGH TORQUE TYPE PULLEY
Part # 328MT20AF-L55S1L
BDI # 924394
Features
Pitch Diameter - Inch:
3.208
Inch - Metric:
Metric
Outside Diameter - Inch:
3.156
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
L5 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
20
328MT20AF-L44S1B
Description
328MT20AF L44S1B ; POR THT HIGH TORQUE TYPE PULLEY
Part # 328MT20AF-L44S1B
BDI # 924388
Features
Pitch Diameter - Inch:
3.208
Inch - Metric:
Metric
Outside Diameter - Inch:
3.156
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
L4 Locking Sleeve | 4 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
20
328MT20AF-L33SP
Description
328MT20AF L33SP ; POR THT HIGH TORQUE TYPE PULLEY
Part # 328MT20AF-L33SP
BDI # 924386
Features
Pitch Diameter - Inch:
3.208
Inch - Metric:
Metric
Outside Diameter - Inch:
3.156
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
L3 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
20
328MT30AF-L34FR
Description
328MT30AF L34FR ; POR THT HIGH TORQUE TYPE PULLEY
Part # 328MT30AF-L34FR
BDI # 924413
Features
Pitch Diameter - Inch:
3.208
Inch - Metric:
Metric
Outside Diameter - Inch:
3.156
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
L3 Locking Sleeve | 4 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
30
328MT30AF-L34F1
Description
328MT30AF L34F1 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 328MT30AF-L34F1
BDI # 924412
Features
Pitch Diameter - Inch:
3.208
Inch - Metric:
Metric
Outside Diameter - Inch:
3.156
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
L3 Locking Sleeve | 4 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
30