Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
1
Inch - Metric:
Inch
Material:
Brass
Face Width - Millimeter:
3.556
Face Width - Inch:
0.14
Pitch:
32 DP
Other Features:
2:1 Ratio | Minimum Bore 3/16 | Optional Coniflex Tooth Form
Global Part Number GPN:
665709
Pressure Angle:
20 Degree
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
21.336
Face Width - Inch:
0.84
Pitch:
8 DP
Other Features:
Coniflex Tooth Form | Minimum Bore 1
Global Part Number GPN:
665763
Pressure Angle:
20 Degree
YSM8F32HX1
Description
YSM8F32HX1 BEVEL/MITER GEAR ; NON-RETURNABLE 1" BORE 4" PITCH DIA
Part # YSM8F32HX1
BDI # 321304
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
21.336
Face Width - Inch:
0.84
Pitch:
8 DP
Other Features:
Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
101.6
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
21.336
Face Width - Inch:
0.84
Pitch:
8 DP
Other Features:
Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN:
665795
Pressure Angle:
20 Degree
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Molded Nylon
Face Width - Millimeter:
9.906
Face Width - Inch:
0.39
Pitch:
16 DP
Other Features:
Minimum Bore 1/2 | Optional Coniflex Tooth Form
Global Part Number GPN:
665638
Pressure Angle:
20 Degree