24064-4001
Description
24064-4001 OIL SEAL ; NON RETURNABLE 349MM ID 387MM OD 16MM W
Part # 24064-4001
BDI # 22830969
Features
Housing Bore - Millimeter:
387.35
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
15.25
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
13.75
Shaft Diameter - Millimeter:
349.25
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
419.989
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
16.535
Solid or Split Seal:
Solid
Lip Material:
Gylon
Shaft Diameter - Inch:
14.961
Shaft Diameter - Millimeter:
380.009
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | For High Pressure Applications | Viton Gasket
Global Part Number GPN:
626939
24064-4001
Description
61X4001 GYLON OIL SEAL ; 13.750"IDX15.250"OD NON RETURNABLE POR
Part # 24064-4001
BDI # 371816
Features
Housing Bore - Millimeter:
387.35
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
15.25
Solid or Split Seal:
Solid
Lip Material:
Gylon
Shaft Diameter - Inch:
13.75
Shaft Diameter - Millimeter:
349.25
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | For High Pressure Applications | With Inner Case | Viton Gasket
Global Part Number GPN:
616745
24062-5327
Description
24062-5327 HI-PERFORMANCE SEAL ; NON RETURNABLE <8
Part # 24062-5327
BDI # 1319737
Features
Housing Bore - Millimeter:
404.012
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
15.906
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
14.173
Shaft Diameter - Millimeter:
359.994
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
403.225
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
15.875
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
14.375
Shaft Diameter - Millimeter:
365.125
Inch - Metric:
Inch