21699-5906
Description
21699-5906 OIL SEAL ; NON RETURNABLE 254MM ID 305MM OD 3EA/PAK
Part # 21699-5906
BDI # 22847896
Features
Housing Bore - Millimeter:
304.8
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
12
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
10
Shaft Diameter - Millimeter:
254
Inch - Metric:
Inch
280X310X16 HDS2 V
Description
CRSEAL 280X310X16 HDS2 V SGL LIP SEAL
Part # 280X310X16 HDS2 V
BDI # 1249257
Features
Housing Bore - Millimeter:
310
Nominal Width - Millimeter:
16
Housing Bore - Inch:
12.205
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
11.024
Shaft Diameter - Millimeter:
280
Inch - Metric:
Metric
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
607202
1225247 / 12.25X13.75X0.688 HDS1 V
Description
CRSEAL 1225247/ 12.25X13.75X0.688 HDS1 V ; SGL LIP SEAL
Part # 1225247 / 12.25X13.75X0.688 HDS1 V
BDI # 1240670
Features
Housing Bore - Millimeter:
349.25
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
13.75
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
12.25
Shaft Diameter - Millimeter:
311.15
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
603417
25006-7306
Description
25006-7306 OIL SEAL ; LARGE BORE 305MM ID X 337MM OD X 16MM W
Part # 25006-7306
BDI # 22842191
Features
Housing Bore - Millimeter:
336.55
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
13.25
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
12
Shaft Diameter - Millimeter:
304.8
Inch - Metric:
Inch
24702-3692
Description
24702-3692 OIL SEAL ; NON RETURNABLE 279MM ID 314MM OD 3EA/PAK
Part # 24702-3692
BDI # 22822569
Features
Housing Bore - Millimeter:
314.325
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
12.375
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
11
Shaft Diameter - Millimeter:
279.4
Inch - Metric:
Inch