Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

Page 1 of 73

Next

Compare
F0440250DFBV03

COMPARE

F0440250DFBV03

Description
F0440250DFBV03 WORM GEAR REDUCER ; SS DOUBLE REDUCTION NON-RETURNABLE

CONE DRIVE

Part # F0440250DFBV03

BDI # 24195362

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 0.125HP
Nominal Max Output RPM: 7
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 44.45
Nominal Center Distance - Inch: 1.75
Other Features: Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit Output Flange on Left | Other Mount Flange Mounted | 71 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Mounting Method: Direct Mounted
Overall Length - Inch: 12.09

Price Inventory : Available to order
Loading Price
QTY
F0390250DHBV03

COMPARE

F0390250DHBV03

Description
F0390250DHBV03 WORM GEAR REDUCER ; SS DOUBLE REDUCTION NON-RETURNABLE

CONE DRIVE

Part # F0390250DHBV03

BDI # 24195368

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 0.125HP
Nominal Max Output RPM: 7
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 39.116
Nominal Center Distance - Inch: 1.54
Other Features: Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit Output Flange on Right | Other Mount Flange Mounted | 71 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Mounting Method: Direct Mounted
Overall Length - Inch: 11.64

Price Inventory : Available to order
Loading Price
QTY
F0600250DWNX01

COMPARE

F0600250DWNX01

Description
F0600250DWNX01 WORM GEAR REDUCER ; SS DOUBLE REDUCTION NON-RETURNABLE

CONE DRIVE

Part # F0600250DWNX01

BDI # 24194789

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 0.33HP
Nominal Max Output RPM: 7
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 60.198
Nominal Center Distance - Inch: 2.37
Other Features: Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit | 71 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Mounting Method: Direct Mounted
Overall Length - Inch: 14.44

Price Inventory : Available to order
Loading Price
QTY
F0390250DWET03

COMPARE

F0390250DWET03

Description
F0390250DWET03 WORM GEAR REDUCER ; SS DOUBLE REDUCTION NON-RETURNABLE

CONE DRIVE

Part # F0390250DWET03

BDI # 24195030

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.125HP
Nominal Max Output RPM: 7
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 39.116
Nominal Center Distance - Inch: 1.54
Other Features: Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit | 71 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Mounting Method: Direct Mounted
Overall Length - Inch: 11.64

Price Inventory : Available to order
Loading Price
QTY
F0440250DWEV03

COMPARE

F0440250DWEV03

Description
F0440250DWEV03 WORM GEAR REDUCER ; SS DOUBLE REDUCTION NON-RETURNABLE

CONE DRIVE

Part # F0440250DWEV03

BDI # 24195038

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 0.125HP
Nominal Max Output RPM: 7
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 44.45
Nominal Center Distance - Inch: 1.75
Other Features: Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit | 71 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Mounting Method: Direct Mounted
Overall Length - Inch: 12.09

Price Inventory : Available to order
Loading Price
QTY