Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
13.963
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.903
Other Features:
Split Taper Bushing
Global Part Number GPN:
571494
Pitch Diameter - Millimeter:
354.65
Mounting Method:
Bushed
60C25 X 1-1/4IN KW 2SS
Description
60C25 X 1-1/4IN KW 2SS CHAIN SPROCKET ; 25T STEEL 1-1/4IN STOCK BORE
Part # 60C25 X 1-1/4IN KW 2SS
BDI # 21988141
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Finished Bore
50C25 SPLIT S1 HUBS 1-1/4 ID
Description
50C25 SPLIT S1 HUBS 1-1/4 ID SPROCKET ; 1-1/4IN BORE
Part # 50C25 SPLIT S1 HUBS 1-1/4 ID
BDI # 21536012
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
Split Type
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
3.075
Chain Size:
1030
Chain Pitch - Millimeter:
78.105
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
24.53
Inch - Metric:
Inch
Material:
Steel
Other Features:
Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter:
623.062
Mounting Method:
Rough Bore
60C25 WS-1 HUBS 1-1/2IN 2KWS
Description
60C25 WS-1 HUBS 1-1/2IN 2KWS SPROCKET ; ROLLER 25TEETH 1-1/2IN BORE DIA 2KW
Part # 60C25 WS-1 HUBS 1-1/2IN 2KWS
BDI # 22138853
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Finished Bore