HD50B18F X 1
Description
HD50B18F X 1 SPROCKET ; 50-2 CHAIN 18T HARDENED 1-1/2"BORE
Part # HD50B18F X 1
BDI # 25166167
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Finished Bore
D50B15 1-1/4 KWY 2SS
Description
D50B15 1-1/4 KWY 2SS RLR CHAIN SPROCKET ; 15 TEETH 3.32" OUTSIDE DIA
Part # D50B15 1-1/4 KWY 2SS
BDI # 21552214
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Finished Bore
HD50B11F X 7/8
Description
HD50B11 X 7/8 RLR CHAIN SPROCKET ; 50 CHAIN 11 TEETH 2 STRD 7/8IN BORE
Part # HD50B11F X 7/8
BDI # 21972877
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.219
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.504
Pitch Diameter - Millimeter:
56.35
Mounting Method:
Finished Bore
HD50B18F X 3/4
Description
HD50B18 X 3/4 RLR CHAIN SPROCKET ; 50 CHAIN 18 TEETH 2 STRD 3/4IN BORE
Part # HD50B18F X 3/4
BDI # 21972879
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Finished Bore
D50B20H X 1 KW 2SS
Description
D50B20H X 1 KW 2SS CHAIN SPROCKET ; 4.32IN OD X 1.75IN LTB X 5/8IN P STEEL
Part # D50B20H X 1 KW 2SS
BDI # 21572404
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Finished Bore