D160B16 X 5-1/2 KW 2SS
Description
D160B16 X 5-1/2 KW 2SS CHAIN SPROCKET ; 160 ANSI 16 TOOTH 5-1/2" BORE
Part # D160B16 X 5-1/2 KW 2SS
BDI # 22507360
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
10.252
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.254
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
260.39
Mounting Method:
Finished Bore
D160B16 X 5.501/5.504
Description
D160B16X5.501/5.504 DBL ROLLER SPROCKET ; B HUB 16T CHAIN #160
Part # D160B16 X 5.501/5.504
BDI # 24955482
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.252
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.254
Pitch Diameter - Millimeter:
260.39
Mounting Method:
Finished Bore
D160B16
Description
D160B16 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D160B16
BDI # 607514
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Pitch Diameter - Inch:
10.252
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.254
Other Features:
Duplex Type
Global Part Number GPN:
30531
Pitch Diameter - Millimeter:
260.39
Mounting Method:
Rough Bore
D160B16H
Description
D160B16H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D160B16H
BDI # 913513
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
10.252
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.254
Global Part Number GPN:
37185
Pitch Diameter - Millimeter:
260.39
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.252
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.254
Pitch Diameter - Millimeter:
260.39
Mounting Method:
Rough Bore