Features
Roller Width - Inch:
0.25
Chain Pitch - Inch:
0.5
Chain Size:
41
Component:
Offset Link
Roller Diameter - Millimeter:
7.772
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
Features
Roller Width - Inch:
0.38
Chain Pitch - Inch:
0.625
Chain Size:
50
Component:
Chain
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
304 Stainless Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Number of Strands:
1
RC40-1 SPR CL SF
Description
R40SCLSFPK ROLLER CHAIN CONNECTING LINK ; 1/2IN PITCH 1 STRAND STEEL RIV
Part # 10483616
BDI # 571711
Features
Roller Width - Inch:
0.31
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Connecting Link
Roller Diameter - Millimeter:
7.95
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Slip Fit
Chain Series:
Standard
Internal Special Features:
No
RC100-1R
Description
R100R10BX RC 100FR R 10BX ROLLER CHAIN ; 1.25" PITCH 1 STRAND RIV STEEL 10FT/BX
Part # 10483463
BDI # 571494
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
1.25
Chain Size:
100
Component:
Chain
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
RC80-1R
Description
R80R10BX RC 80 R 10BX ROLLER CHAIN ; 1" P RIVETED 10FT/BOX
Part # 10487953
BDI # 571860
Features
Roller Width - Inch:
0.63
Chain Pitch - Inch:
1
Chain Size:
80
Component:
Chain
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1