SGM75B HUB CI NR. SGMB075
Description
SATI SGM75B HUB CI NR. SGMB075
Part # SGM75B HUB CI NR. SGMB075
BDI # 1405582
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
5.315
Length Thru Bore - Millimeter:
75
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
134
Hub Diameter - Inch:
5.276
Coupling Type:
Jaw Coupling
SGM90B HUB CI NR. SGMB090
Description
SATI SGM90B HUB CI NR. SGMB090
Part # SGM90B HUB CI NR. SGMB090
BDI # 1405583
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
6.299
Length Thru Bore - Millimeter:
85
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
158
Hub Diameter - Inch:
6.22
Coupling Type:
Jaw Coupling
ES 038 CLAMP.HUB
Description
MAYR POWER TRANS. ES 038 CLAMP.HUB
Part # ES 038 CLAMP.HUB
BDI # 20060374
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
3.28
Length Thru Bore - Millimeter:
45
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
80
Coupling Type:
Elastomeric Coupling
Torque:
25Nm
30 HRB HUB OMEGA 7300660
Description
30 HRB HUB OMEGA 7300660 ; 7300660 NON RETURNABLE
Part # 30 HRB HUB OMEGA 7300660
BDI # 18140142
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.42
Length Thru Bore - Millimeter:
58.674
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
117.348
Coupling Type:
Elastomeric Coupling
Torque:
3650In-Lbs
ES 055 CLAMP.HUB
Description
MAYR POWER TRANS. ES 055 CLAMP.HUB
Part # ES 055 CLAMP.HUB
BDI # 20060377
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.803
Length Thru Bore - Millimeter:
65
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
120
Coupling Type:
Elastomeric Coupling
Torque:
120Nm