Features
Port Type:
6 MM Tubing OD
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.23 - 0.25 Cv Factor | Base Ported | L Plug Connector With Light/Surge Voltage Suppressor | Non Locking Style
Overall Length - Inch:
2.374
Voltage:
12 VDC
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Air Pilot | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.12 Cv Factor | Air Fluid | Body Ported | Common Pilot Exhaust | M Plug with 300MM Lead Wire | With Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override | In/Out Position
Overall Length - Inch:
2.146
Voltage:
12 VDC
SY7420-6LOZ-02T-F2
Description
SY7420-6LOZ-02T-F2 ; SY7000 SOL/VALVE, RUBBER SEAL
Part # SY7420-6LOZ-02T-F2
BDI # 18597401
Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
0.65/0.82 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | L Plug without Connector | With Light/Surge Voltage Suppressor | In/Exhaust Center/Out Position
Overall Length - Inch:
5.677
Voltage:
12 VDC
VK3140-6DZ
Description
VK3140-6DZ, 5 PORT SOL VALVE POPPET TYPE, BASE MOUNT (SMARTCATALOG)
Part # VK3140-6DZ
BDI # 25604768
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air | Standard | Base Mounted | Without Sub Plate
Overall Length - Inch:
3.311
Voltage:
12 VDC
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.23 Cv Factor | 2MM Orifice Size | Water Fluid | Normally Closed | Class B | Grommet | Size 1 | In/Out Position
Overall Length - Inch:
1.85
Voltage:
12 VDC