Features
Port Type:
M5
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.16/0.18 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | L Plug without Connector | With Non-Polar Type Light/Surge Voltage Suppressor | In/Out Position
Overall Length - Inch:
2.827
Voltage:
24 VDC
Features
Port Type:
1/4" G
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.19 - 0.17 - 0.17 - 0.18 Cv Factor | Body Ported | Standard Type
Overall Length - Inch:
2.291
Voltage:
220 VAC
Features
Port Type:
8 MM Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Poppet
Actuation:
Detent | Lever Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Air Fluid | Flame Resistant | -100 KPa Operating Vacuum Pressure
Overall Length - Inch:
2.063
Voltage:
Not Applicable