Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare

COMPARE

33-2365Z190G2

Description
33-2365Z190G2 ; .45 KW 2000 IP55RPM DC D71D 3327P TEFC F

BALDOR-RELIANCE

Part # 33-2365Z190G2

BDI # 20106322

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.552
Sync RPM: 2000
Shaft Diameter - Millimeter: 14.021
Overall Length - Inch: 12.38

Current: DC
Voltage: 200
Inch - Metric: Inch
Horse Power: 0.45HP
Mounting Method: F3 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

33-2208Z190G5

Description
33-2208Z190G5 DC MOTOR ; .45 KW 2000 1/MINRPM DC D71D 3327P TENV

BALDOR-RELIANCE

Part # 33-2208Z190G5

BDI # 20176572

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.551
Sync RPM: 2000
Shaft Diameter - Millimeter: 13.995
Overall Length - Inch: 11.52

Current: DC
Voltage: 200
Inch - Metric: Inch
Horse Power: 0.603HP
Mounting Method: F3 Face

Price Inventory : Available to order
Loading Price
QTY