1VP56X7/8
Description
1VP56X7/8 VARIABLE SPEED SHEAVE ; 7/8" BORE 1 GROOVES 5.35" OD FINISH BORE
Part # 1045491
BDI # 332955
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.35
Outside Diameter - Millimeter:
135.89
Bore - Millimeter:
22.225
Other Features:
Solid Style
Global Part Number GPN:
579074
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
1
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
1.75
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
9.906
Face Width - Inch:
0.39
Pitch:
12 DP
Other Features:
Unhardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
44.45
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
41.275
Bore - Millimeter:
15.875
Bore - Inch:
0.625
Global Part Number GPN:
17851
Bushing Series:
H
1VL44X5/8 BULK
Description
1VL44X5/8 BULK VARIABLE SPEED SHEAVE ; NON-RETURNABLE VL VM 20EA/BOX
Part # 2740140
BDI # 332474
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.15
Outside Diameter - Millimeter:
105.41
Bore - Millimeter:
15.875
Other Features:
Solid Style
Global Part Number GPN:
579210
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
1
VF4S-210
Description
VF4S-210 FLANGE BEARING UNIT ; NON-RETURNABLE 4 BOLT
Part # 767401
BDI # 311100
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
26.2
Nominal Bolt Circle Diameter Round - Inch:
3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Temperature Range From -20 to 200 Degree F
Global Part Number GPN:
20209
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
76