Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
63.1
Other Features:
Single Row | Medium Duty
Global Part Number GPN:
521819
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.1
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
CP4B517-USAF-215TT
Description
CP4B517-USAF-215TT PILLOW BLK BRG
Part # CP4B517-USAF-215TT
BDI # 243444
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
136.931
Other Features:
Double Row | Closed End Cover | Corrosion Resistant
Global Part Number GPN:
522896
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
SCHB-LT10-208
Description
SCHB-LT10-208 HANGER BALL BRG ; NON RETURNABLE
Part # SCHB-LT10-208
BDI # 241213
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
46.05
Other Features:
Self Lubricating
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Slip Fit
Mounting Thread:
1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
139.7
Base to Center Height - Millimeter:
101.6
Rolling Element:
Sleeve Bearing
P4B-DI-215RE
Description
P4B-DI-215RE; 023403 PILLOW BLK RLR BRG ; NON RETURNABLE
Part # P4B-DI-215RE
BDI # 240937
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
114.3
Other Features:
Double Row | Double Collar | Heavy Duty
Global Part Number GPN:
521259
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.4
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
P4B-DI-300RE
Description
P4B-DI-300RE; 023404 PILLOW BLK RLR BRG ; NON RETURNABLE
Part # P4B-DI-300RE
BDI # 240938
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
114.3
Other Features:
Double Row | Double Collar | Heavy Duty
Global Part Number GPN:
521257
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4