0796977 2060FC2B-11.26 ULTRAMAX
Description
2060FC2B-11.26 ULTRAMAX SPEED REDUCER ; 796977
Part # 0796977 2060FC2B-11.26 ULTRAMAX
BDI # 21575843
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
100HP
Nominal Max Output RPM:
175
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model B
Mounting Method:
Base Mounted
Overall Length - Inch:
24.94
Overall Width - Inch:
18.4
2040FC2A-11.03 ULTRAMAX
Description
2040FC2A-11.03 ULTRAMAX SPEED REDUCER ; 781165
Part # 2040FC2A-11.03 ULTRAMAX
BDI # 21920433
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
175
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model A
Mounting Method:
Base Mounted
Overall Length - Inch:
18.44
Overall Width - Inch:
15
2040FZ2A-11.03 250T ULTRAMAX
Description
2040FZ2A-11.03 250T ULTRAMAX SPEED RED ; 6760288 250T FRAME SIZE
Part # 2040FZ2A-11.03 250T ULTRAMAX
BDI # 22135622
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
175
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model A | Motor Frame 250T
Mounting Method:
Base Mounted
Overall Length - Inch:
18.44
Overall Width - Inch:
15
2090FZ2B-11.51 440T ULTRAMAX
Description
2090FZ2B-11.51 440T ULTRAMAX SPEED REDCR ; 6761343 RATIO 11.51 444T TO 445T
Part # 2090FZ2B-11.51 440T ULTRAMAX
BDI # 22789011
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
300HP
Nominal Max Output RPM:
175
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model A | Motor Frame 440T
Mounting Method:
Base Mounted
Overall Length - Inch:
35.08
Overall Width - Inch:
26
2050FZ2A-11.08 280T ULTRAMAX
Description
2050FZ2A-11.08 280T ULTRAMAX ; 6760426 INLINE REDUCER
Part # 2050FZ2A-11.08 280T ULTRAMAX
BDI # 21917786
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
60HP
Nominal Max Output RPM:
175
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model A | Motor Frame 280T
Mounting Method:
Base Mounted
Overall Length - Inch:
21.54
Overall Width - Inch:
16.6