Features
Roller Width - Inch:
1.016
Roller Width - Millimeter:
25.8
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
85
Roller Diameter - Inch:
3.346
Other Features:
Caged | Separable | With Inner Ring
Global Part Number GPN:
238697
Features
Roller Width - Inch:
1.016
Roller Width - Millimeter:
25.8
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
85
Roller Diameter - Inch:
3.346
Other Features:
Caged | Separable | With Inner Ring
Global Part Number GPN:
238699
Features
Roller Width - Inch:
1.016
Roller Width - Millimeter:
25.8
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
85
Roller Diameter - Inch:
3.346
Other Features:
Caged | Separable | With Inner Ring
Global Part Number GPN:
238698
CF30-1VBUUR
Description
CF 30 1 VBUUR CAM FOLLOWER BEARING ; 30MM STUD X 85MM OD X 35MM W CST
Part # CF-301-VBUUR
BDI # 513965
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
85
Other Features:
Full Complement
Global Part Number GPN:
237976
CF30-1BUUR
Description
CF 30 1 BUUR CAM FOLLOWER BEARING ; 30MM STUD X 85MM OD X 35MM W CST
Part # CF-30-1-BUUR
BDI # 513957
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
85
Other Features:
Caged
Global Part Number GPN:
237968