Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
8 DP
Other Features:
Plain Style | Type B | Minimum Bore 7/8
Global Part Number GPN:
671903
Pressure Angle:
20
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
2.233
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.369
Global Part Number GPN:
36514
Pitch Diameter - Millimeter:
56.718
Mounting Method:
Rough Bore
28H100
Description
28H100 SYNCHRONOUS BELT PULLEY ; 1" BELT WID 1/2"CH BELT PIT H STYLE
Part # 28H100
BDI # 618133
Features
Pitch Diameter - Inch:
4.456
Flange Outside Diameter - Millimeter:
119.456
Inch - Metric:
Inch
Outside Diameter - Inch:
4.402
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Global Part Number GPN:
573921
Pitch Diameter - Millimeter:
113.19
28L075
Description
28L075 SYNCHRONOUS BELT PULLEY ; 3/4" BELT WID 3/8" PITCH L STYLE
Part # 28L075
BDI # 618140
Features
Pitch Diameter - Inch:
3.342
Flange Outside Diameter - Millimeter:
90.881
Inch - Metric:
Inch
Outside Diameter - Inch:
3.312
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Global Part Number GPN:
573672
Pitch Diameter - Millimeter:
84.89
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
4.802
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577509
Pitch Diameter - Millimeter:
124.765