Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
D50B26 1-11/16 KWY 2SS

COMPARE

D50B26 1-11/16 KWY 2SS

Description
D50B26 1-11/16 KWY 2SS SPROCKET ; 26 TEETH 5.52" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # D50B26 1-11/16 KWY 2SS

BDI # 21552685

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 5.185
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.523
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 131.7
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D50B26

COMPARE

D50B26

Description
D50B26 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # D50B26

BDI # 607848

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Pitch Diameter - Inch: 5.185
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.523
Other Features: Duplex Type
Global Part Number GPN: 30637
Pitch Diameter - Millimeter: 131.7
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D50Q26H

COMPARE

D50Q26H

Description
D50Q26H ROLLER CHAIN SPROCKET ; MST DOUBLE STRAND

MARTIN SPROCKET & GR

Part # D50Q26H

BDI # 607888

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Pitch Diameter - Inch: 5.185
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.523
Other Features: Split Taper Bushing
Global Part Number GPN: 571231
Pitch Diameter - Millimeter: 131.7
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D50BS26 X 1-3/8

COMPARE

D50BS26 X 1-3/8

Description
D50BS26 X 1-3/8 CHAIN SPROCKET

MARTIN SPROCKET & GR

Part # D50BS26 X 1-3/8

BDI # 24286821

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.185

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.523
Pitch Diameter - Millimeter: 131.7
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D50B26H

COMPARE

D50B26H

Description
MARTIN SPROCKET & GR D50B26H

MARTIN SPROCKET & GR

Part # D50B26H

BDI # 23288242

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.185

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.523
Pitch Diameter - Millimeter: 131.7
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY