NN3022M2KC9NAP4
Description
NN3022M2KC9NA P4 ; POR CYLINDRICAL NN SER.
Part # NN3022M2KC9NAP4
BDI # 17166568
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NN3008M2KC9NAP4
Description
NN3008M2KC9NA P4 ; POR CYLINDRICAL NN SER.
Part # NN3008M2KC9NAP4
BDI # 665549
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Bronze
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
451127
Number of Rows of Rollers:
Double Row
NN3019M2KC9NAP4
Description
NN3019M2KC9NA P4 ; POR CYLINDRICAL NN SER.
Part # NN3019M2KC9NAP4
BDI # 17166565
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.709
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Bronze
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
451149
Number of Rows of Rollers:
Double Row
NN3006M2KC1NAP4
Description
NN3006M2KC1NA P4 ; POR CYLINDRICAL NN SER.
Part # NN3006M2KC1NAP4
BDI # 665546
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Bronze
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
451124
Number of Rows of Rollers:
Double Row
NN3018M2KC9NAP4
Description
NN3018M2KC9NA P4 ; POR CYLINDRICAL NN SER.
Part # NN3018M2KC9NAP4
BDI # 17166564
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Number of Rows of Rollers:
Double Row
Snap Ring:
No