Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
NUKR80X/3AS

COMPARE

NUKR80X/3AS

Description
NTN NUKR80X/3AS

NTN

Part # NUKR80X/3AS

BDI # 1227405

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 80
Roller Diameter - Inch: 3.15
Other Features: Full Complement | Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY
NUKR80

COMPARE

NUKR80

Description
NUKR80 TRACK RLR BRG ; NON RETURNABLE 80 MM 37 MM

NTN

Part # NUKR80

BDI # 1227402

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 80
Roller Diameter - Inch: 3.15
Other Features: Full Complement | Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY
KR80LLH

COMPARE

KR80LLH

Description
KR80LLH CAM FOLLOWER BRG ; 80MM OD 37MM ROLLER W

NTN

Part # KR80LLH

BDI # 1221706

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 80
Roller Diameter - Inch: 3.15
Other Features: Caged

Price Inventory : Available to order
Loading Price
QTY