87501
Description
MRC.87501 DEEP GROOVE BALL BRG ; NON-RETURNABLE 12MMB 32MMOD 10MM WD SR
Part # MRC.87501
BDI # 663280
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove | Felt Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
No
WC87504
Description
MRC.WC87504 BALL BEARING ; NON-RETURNABLE 20MMB 47MMOD 1-ROW
Part # MRC.WC87504
BDI # 663383
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
15.875
Other Features:
Deep Groove | Felt Seal | Inner Outer Ring Flush On One Side
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Smaller Inner Ring
Snap Ring:
No
WC87502
Description
MRC.WC87502 BALL BEARING ; NON-RETURNABLE 15MMB 35MMOD 1-ROW
Part # MRC.WC87502
BDI # 663363
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
12.7
Other Features:
Deep Groove | Felt Seal | Inner Outer Ring Flush On One Side
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Smaller Inner Ring
Snap Ring:
No
87013
Description
MRC.87013 DEEP GROOVE BALL BRG ; NON-RETURNABLE 13MMB 32MMOD 10MM WD SR
Part # MRC.87013
BDI # 663274
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove | Felt Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
No
6212-RS1Z/C3GJN
Description
6212-RS1Z/C3GJN DEEP GROOVE BALL BRG ; NON-RETURNABLE
Part # 6212-RS1Z/C3GJN
BDI # 1261699
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
22
Other Features:
Deep Groove | NBR Seal | Grease with Polyurea Thickener
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No