14MX56S90-4030
Description
14MX56S90-4030 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756550
Part # 14MX56S90-4030
BDI # 24302004
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
263.144
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
249.55
Mounting Method:
Bushed
14MX90S90-4030
Description
14MX90S90-4030 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756639
Part # 14MX90S90-4030
BDI # 24302076
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
401.07
Mounting Method:
Bushed
Belt Width - Millimeter:
90
14MX90S68-4030
Description
14MX90S68-4030 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756637
Part # 14MX90S68-4030
BDI # 24302072
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
401.07
Mounting Method:
Bushed
Belt Width - Millimeter:
68
14MX63S90-4030
Description
14MX63S90-4030 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756576
Part # 14MX63S90-4030
BDI # 24302024
Features
Pitch Diameter - Inch:
11.053
Flange Outside Diameter - Millimeter:
294.386
Inch - Metric:
Metric
Outside Diameter - Inch:
10.943
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
280.746
Mounting Method:
Bushed
14MX80S90-4030
Description
14MX80S90-4030 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756621
Part # 14MX80S90-4030
BDI # 24302064
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
371.348
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
356.51
Mounting Method:
Bushed