24172EMBW507W300C3
Description
24172EMBW507W300C3 SPHERICAL RLR BRG ; POR 360MM ID 600MM OD 243MM WD
Part # 24172EMBW507W300C3
BDI # 21966658
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Other Features:
One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
M270749DW-902H1 REPAIR
Description
M270749DW-902H1 REPAIR BEARING ; TAPERED ROLLER
Part # M270749DW-902H1 REPAIR
BDI # 21941804
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
25
Outside Diameter - Millimeter:
635
Bore - Millimeter:
447.675
Bore - Inch:
17.625
Precision Class:
Standard
Basic Number:
M270749DW
23176KYMBW906AC3
Description
23176KYMBW906AC3 SPHERICAL RLR BRG ; POR NON RETURNABLE
Part # 23176KYMBW906AC3
BDI # 20054295
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
EE243196-90096
Description
EE243196-90096 TAPERED ROLLER BRG ASSY ; POR NON RETURNABLE SINGLE ROW 24-36 OD
Part # EE243196-90096
BDI # 1354935
Features
Component:
Assembly
Flange Outside Diameter - Millimeter:
649.199
Inch - Metric:
Inch
Outside Diameter - Inch:
24.995
Flange Outside Diameter - Inch:
25.559
Outside Diameter - Millimeter:
634.873
Other Features:
1 Single Cone | 1 Single Cup | Flanged Outer Race | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
656255
Assembly Components:
EE243196 (1) | 243250-B (1)
Precision Class:
Standard
23188KYMBW507C08C3
Description
23188KYMBW507C08C3 SPHERICAL RLR BRG
Part # 23188KYMBW507C08C3
BDI # 20055264
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
28.346
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing