4514MG125BF-F1.750
Description
4514MG125BF F1.7500 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 4514MG125BF-F1.750
BDI # 922749
Features
Pitch Diameter - Inch:
7.895
Flange Outside Diameter - Millimeter:
211.074
Inch - Metric:
Metric
Outside Diameter - Inch:
7.785
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
200.533
Mounting Method:
Finished Bore
Belt Width - Millimeter:
125
3814MG90BF-F2.000
Description
3814MG90BF F2.0000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3814MG90BF-F2.0000
BDI # 922609
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
192.024
Inch - Metric:
Metric
Outside Diameter - Inch:
6.557
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Finished Bore
Belt Width - Millimeter:
90
4814MG125BF-F1.875
Description
4814MG125BF F1.8750 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 4814MG125BF-F1.875
BDI # 922782
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
240.03
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Finished Bore
Belt Width - Millimeter:
125
9014MT115A-F1.500
Description
9014MT115A F1.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 9014MT115A-F1.5000
BDI # 927548
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
401.066
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
3814MG125BF-F2.125
Description
3814MG125BF F2.1250 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3814MG125BF-F2.125
BDI # 922596
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
192.024
Inch - Metric:
Metric
Outside Diameter - Inch:
6.557
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Finished Bore
Belt Width - Millimeter:
125