PAD 90X104X8X11
Description
CRSEAL PAD 90X104X8X11 WIPER SEAL ; SMALL BORE 20EA/PAK
Part # PAD 90X104X8X11
BDI # 1293971
Features
Housing Bore - Millimeter:
104
Nominal Width - Millimeter:
11
Housing Bore - Inch:
4.094
Solid or Split Seal:
Solid
Lip Material:
Polyurethane
Nominal Width - Inch:
0.433
Shaft Diameter - Inch:
3.543
Shaft Diameter - Millimeter:
90
Inch - Metric:
Metric
Features
Housing Bore - Millimeter:
19
Nominal Width - Millimeter:
3
Housing Bore - Inch:
0.748
Solid or Split Seal:
Solid
Lip Material:
Polyurethane
Nominal Width - Inch:
0.118
Shaft Diameter - Inch:
0.472
Shaft Diameter - Millimeter:
12
Inch - Metric:
Metric
Features
Housing Bore - Millimeter:
35
Nominal Width - Millimeter:
4
Housing Bore - Inch:
1.378
Solid or Split Seal:
Solid
Lip Material:
Polyurethane
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Inch - Metric:
Metric
PAK 150X160X7-L
Description
CRSEAL PAK 150X160X7-L WIPER SEAL ; LARGE SLEEVE 10EA/PAK
Part # PAK 150X160X7-L
BDI # 1294003
Features
Housing Bore - Millimeter:
160
Nominal Width - Millimeter:
7
Housing Bore - Inch:
6.299
Solid or Split Seal:
Solid
Lip Material:
Polyurethane
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
5.906
Shaft Diameter - Millimeter:
150
Inch - Metric:
Metric
SD10X17X3
Description
SD10X17X3-A SEALING RING ; 10MM ID X 17MM OD X 3MM W DBL LIP 10/PAK
Part # SD10X17X3
BDI # 1177598
Features
Housing Bore - Millimeter:
17
Nominal Width - Millimeter:
3
Housing Bore - Inch:
0.669
Solid or Split Seal:
Solid
Lip Material:
Polyurethane
Nominal Width - Inch:
0.118
Shaft Diameter - Inch:
0.394
Shaft Diameter - Millimeter:
10
Inch - Metric:
Metric