W808M22-SK
Description
W808M22-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101756175
Part # W808M22-SK
BDI # 24304443
Features
Pitch Diameter - Inch:
8.02
Flange Outside Diameter - Millimeter:
212.725
Inch - Metric:
Metric
Outside Diameter - Inch:
7.961
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
QD Bushing | Web Style
Pitch Diameter - Millimeter:
203.72
Mounting Method:
Bushed
P808M30-SK
Description
P808M30-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101755740
Part # P808M30-SK
BDI # 24303662
Features
Pitch Diameter - Inch:
8.02
Flange Outside Diameter - Millimeter:
212.725
Inch - Metric:
Metric
Outside Diameter - Inch:
7.966
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
QD Bushing | Web Style
Pitch Diameter - Millimeter:
203.72
Mounting Method:
Bushed