22334EJW33C3
Description
22334EJW33C3 SPHERICAL RLR BRG ; 170MM ID 360MM OD 120MM WD
Part # 22334EJW33C3
BDI # 21964858
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23048EJW33
Description
23048EJW33 SPHERICAL RLR BRG ; 240MM ID 360MM OD 92MM WD
Part # 23048EJW33
BDI # 21723355
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
1-3V-1400-SK
Description
1-3V-1400-SK V-BELT SHEAVE ; QD BUSHED 101756762
Part # 1-3V-1400-SK
BDI # 24305003
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Other Features:
Arm Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
1
96900-99401
Description
96900-99401 TAPERED ROLLER BEARING ASSY ; NON RETURNABLE SINGLE ROW 12-18 OD
Part # 96900-99401
BDI # 1353043
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Bore - Millimeter:
228.6
Bore - Inch:
9
Other Features:
1 Single Cone | 1 Single Cup | Stamped Steel Cage Material
Assembly Components:
96900 (1) | 96140 (1)
Basic Number:
96900
Precision Class:
Standard
96900-90065
Description
96900-90065 TAPERED ROLLER BEARING ASSY ; 2-ROW 12-18 OD
Part # 96900-90065
BDI # 1353032
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Bore - Millimeter:
228.6
Other Features:
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove
Global Part Number GPN:
659980
Assembly Components:
96900 (2) | 96140CD (1) | X4S-96900 (1)
Basic Number:
96900
Precision Class:
Standard