对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

KQ2, One-touch Fitting for Inch Size Tube, UNF, NPT Connection Thread

KQ2, One-touch Fitting for Inch Size Tube, UNF, NPT Connection Thread

KQ2 one-touch, metric and inch size fittings are available in a wide variety of sizes, body styles and thread types. The use of a special profile seal allows the KQ2 to be used for a wide range of pressures from a low vacuum up to a pressure of 1MPa.  The KQ2 release collar releases both the chuck and collet to provide a low disconnection force for easy removal of the tubing.


KQ2, One-touch Fitting for Inch Size Tube, No Connection Thread

KQ2, One-touch Fitting for Inch Size Tube, No Connection Thread

KQ2 one-touch, metric and inch size fittings are available in a wide variety of sizes, body styles and thread types. The use of a special profile seal allows the KQ2 to be used for a wide range of pressures from a low vacuum up to a pressure of 1MPa.  The KQ2 release collar releases both the chuck and collet to provide a low disconnection force for easy removal of the tubing.


KQ2, One-touch Fitting, Inch Size Tube, M, R Connection Thread

KQ2, One-touch Fitting, Inch Size Tube, M, R Connection Thread

KQ2 one-touch, metric and inch size fittings are available in a wide variety of sizes, body styles and thread types. The use of a special profile seal allows the KQ2 to be used for a wide range of pressures from a low vacuum up to a pressure of 1MPa.  The KQ2 release collar releases both the chuck and collet to provide a low disconnection force for easy removal of the tubing.


KQ2 Unifit One-touch Fitting for Inch Size Tube, Rc, G, NPT, NPTF Connection Thread

KQ2 Unifit One-touch Fitting for Inch Size Tube, Rc, G, NPT, NPTF Connection Thread

KQ2 one-touch, metric and inch size fittings are available in a wide variety of sizes, body styles and thread types. The use of a special profile seal allows the KQ2 to be used for a wide range of pressures from a low vacuum up to a pressure of 1MPa.  The KQ2 release collar releases both the chuck and collet to provide a low disconnection force for easy removal of the tubing.


KQ2, One-touch Fitting, Inch Size Tube, NPT Connection Thread, w/Face Seal

KQ2, One-touch Fitting, Inch Size Tube, NPT Connection Thread, w/Face Seal

KQ2 one-touch, metric and inch size fittings are available in a wide variety of sizes, body styles and thread types. The use of a special profile seal allows the KQ2 to be used for a wide range of pressures from a low vacuum up to a pressure of 1MPa.  The KQ2 release collar releases both the chuck and collet to provide a low disconnection force for easy removal of the tubing.


KQ2, One-touch Fitting, Inch Size Tube, R Connection Thread, w/Face Seal

KQ2, One-touch Fitting, Inch Size Tube, R Connection Thread, w/Face Seal

KQ2 one-touch, metric and inch size fittings are available in a wide variety of sizes, body styles and thread types. The use of a special profile seal allows the KQ2 to be used for a wide range of pressures from a low vacuum up to a pressure of 1MPa.  The KQ2 release collar releases both the chuck and collet to provide a low disconnection force for easy removal of the tubing.


KQ2, Nipples, Inch Size

KQ2, Nipples, Inch Size

KQ2 one-touch, metric and inch size fittings are available in a wide variety of sizes, body styles and thread types. The use of a special profile seal allows the KQ2 to be used for a wide range of pressures from a low vacuum up to a pressure of 1MPa.  The KQ2 release collar releases both the chuck and collet to provide a low disconnection force for easy removal of the tubing.


KQ2P, Inch Size Plugs

KQ2P, Inch Size Plugs

KQ2 one-touch, metric and inch size fittings are available in a wide variety of sizes, body styles and thread types. The use of a special profile seal allows the KQ2 to be used for a wide range of pressures from a low vacuum up to a pressure of 1MPa.  The KQ2 release collar releases both the chuck and collet to provide a low disconnection force for easy removal of the tubing.