DODGE
DODGE
12TTDN115
DODGE DODGE
Description
12TTDN115 SEAL ASSEMBLY
Bearing Seal; Triple Tect Drop-In; 1-15/16" Inside Diameter; Stainless Metal Material; For Spherical Roller Bearing
Part #
12TTDN115
BDI #
243516
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/12TTDN115/p/243516
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.05
EAN
0782475764143
Product Group - BDI
M06288
Noun
Seal
Keyword String
Bearing
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
0.11
Product Detail
Bearing Seal
Product Specification
Triple Tect Drop-In; 1-15/16" Inside Diameter; Stainless Metal Material
Long Description
Bearing Seal; Triple Tect Drop-In; 1-15/16" Inside Diameter; Stainless Metal Material; For Spherical Roller Bearing
