https://www.bdiexpress.com/medias/INDNSKXXXXXX-17758853-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ3NHxpbWFnZS9qcGVnfGFEaGhMMmhsWXk4eE1EZzJNREUzTXpjNE56RTJOaTlKVGtST1UwdFlXRmhZV0ZoZk1UYzNOVGc0TlROZk16QXdlRE13TUM1cWNHY3xjMTQ0Y2JmMTc0ZTJmYTMxZmY0N2NjODUzZDUwZTk0YjE0NzM0Mjc4Yzc0NmQ5YzIwY2JhYmQ4NjM3Mjg2ZjBi
https://www.bdiexpress.com/medias/INDNSKXXXXXX-17758853-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ3NHxpbWFnZS9qcGVnfGFEaGhMMmhsWXk4eE1EZzJNREUzTXpjNE56RTJOaTlKVGtST1UwdFlXRmhZV0ZoZk1UYzNOVGc0TlROZk16QXdlRE13TUM1cWNHY3xjMTQ0Y2JmMTc0ZTJmYTMxZmY0N2NjODUzZDUwZTk0YjE0NzM0Mjc4Yzc0NmQ5YzIwY2JhYmQ4NjM3Mjg2ZjBi
17758853
Bearings
NSK
NSK
885586
NSK NSK
Description
NOT AVAILABLE IN US
Water Pump Bearing; 30MM Outside Diameter; 160MM Width
Part #
885586
BDI #
17758853
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/885586/p/17758853
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
2.45
EAN
0029176019562
Product Group - BDI
B00234
Noun
Bearing
Keyword String
Water Pump
Manufacturer URL
https://www.nsk.com
Weight / LBS
0.739
Product Detail
Water Pump Bearing
Product Specification
30MM Outside Diameter; 160MM Width
Long Description
Water Pump Bearing; 30MM Outside Diameter; 160MM Width

