Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3314 A/C3 https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTUwNnxpbWFnZS9qcGVnfGFEVmlMMmhoWmk4eE1EYzJPVGs1TkRVME56SXpNQzlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNbDlQVUVWT1gxTlVURjh6TURCNE16QXdMbXB3Wnd8MWI1MjgxOTRlNmI0MDBkNGI0MGYyYTcxNjUzZTYxZjI3OTA3MzkxMTU3OWQ2YzRlM2IzZjNiMzY4NzZhNmYyNw
1415400 Angular Contact Ball Bearings 

SKF SKF

3314 A/C3

Description

3314 A/C3 ANG CONTACT BALL BEARING ; 70MMX150MMX63.5MM

Angular Contact Ball Bearing; 70MM Bore; 150MM Outside Diameter; 63.5MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage; 30 Degree; 1 (Single)

Part #

3314 A/C3

BDI #
1415400

Details

185142.88 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 185,143 / each
Ft 356,044 / each
BDIExpress
QTY

Inventory

Total: 3

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
4.58
EAN
7316570197754
Product Group - BDI
B00152
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 3 | ISO P6
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Steel
Contact Angle
30 Degree
Internal Clearance
C3-Loose
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
5314 A/C3
Weight / LBS
9.929
Long Description
Angular Contact Ball Bearing; 70MM Bore; 150MM Outside Diameter; 63.5MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Bore
2.756 Inch | 70 Millimeter
Outside Diameter
5.906 Inch | 150 Millimeter
Width
2.5 Inch | 63.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh