SKF
SKF
7009 CE/HCDGAVQ126
SKF SKF
Description
7009 CE /HCDGAVQ126 ANG CONTACT BALL BRG ; NON-RETURNABLE HYBRID
Angular Contact Ball Bearing; 45MM Bore; 75MM Outside Diameter; 32MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Phenolic Cage; 15 Degree; 2 (1 Pair)
Part #
7009 CE/HCDGAVQ126
BDI #
1263399
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/7009-CE-HCDGAVQ126/p/1263399
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.467
EAN
7316572416556
Product Group - BDI
B04270
Enclosure
Open
Flush Ground
Yes
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Phenolic
Contact Angle
15 Degree
Internal Clearance
C0-Medium
Number of Bearings
2 (1 Pair)
Preload
Light
Mounting Arrangement
Duplex-Universal
Inch - Metric
Metric
Other Features
High Speed Design | Hybrid Ceramic Ball
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.skf.com
Long Description
Angular Contact Ball Bearing; 45MM Bore; 75MM Outside Diameter; 32MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Phenolic Cage; 15 Degree; 2 (1 Pair)
Bore
1.772 Inch | 45 Millimeter
Outside Diameter
2.953 Inch | 75 Millimeter
Width
1.26 Inch | 32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


